EFHC8344B001DC125/DC
Description
EFHC8344B001DC125/DC SOLENOID VALVE ; POR
Part # EFHC8344B001DC125/DC
BDI # 20703448
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Gas - Water - Light Oil Fluid | 18" Lead | Explosion Proof | Class H | Battery Charging Coil | Sealing Disc NBR - Urethane
Voltage:
125 VDC
HC8320G202MSDC125/DCD
Description
HC8320G202MSDC125/DCD SOLENOID VALVE, 1/4 X 3/32 3NC SS 24.6/H W (SMARTCATALOG)
Part # HC8320G202MSDC125/DCD
BDI # 27232381
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.12 Cv Factor | 3/32" Orifice Size | Air - Light Oil - Water | Normally Closed | Ambient Temperature 0 To 40 Deg C
Overall Length - Inch:
3.125
Voltage:
125 VDC
HCX8025B225/13231DC125/DC
Description
HCX8025B225/13231DC125/DC SOLENOID VALVE ; 3/4" X 3/4" MANUAL RESET SS BODY
Part # HCX8025B225/13231DC125/DC
BDI # 20705686
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Handle Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
7.8 Cv Factor | 3/4" Orifice Size | Corrosive Fluid | Latched Closed | No Voltage Release | Class H | Battery Charging Coil
Overall Length - Inch:
5.9
Voltage:
125 VDC
JKC8320G176DC125/DC
Description
JKC8320G176DC125/DC VALVE ; 1/4 X 1/8 3U BRASS 24.6/H W
Part # JKC8320G176DC125/DC
BDI # 27024315
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.25 Cv Factor | 1/8" Orifice Size | Universal Operation | Direct Acting | Ambient Temperature 0 To 40 Deg C | Junction Box | Class H - Battery Charging Circuit - Screw Terminal
Voltage:
125 VDC
Overall Width - Inch:
1.95
HC8262H130DC125/DCD
Description
HC8262H130DC125/DCD SOLENOID VALVE, 1/4 X 3/64 2NO SS 24.6/H W (SMARTCATALOG)
Part # HC8262H130DC125/DCD
BDI # 27240376
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.06 Cv Factor | 3/64" Orifice Size | Air - Light Oil - Water Fluid | Normally Open | Class H | Battery Charging Coil | Ambient Temperature -25 To 55 Deg C
Overall Length - Inch:
3.195
Voltage:
125 VDC