8C5C 330FT/REEL
Description
8C5C XREEL HYDRAULIC HOSE ; C5C SERIES SAE 100R5
Part # 8C5C 330FT/REEL
BDI # 1115783
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.77
Outside Diameter - Millimeter:
19.558
Other Features:
1 High Tensile Carbon Steel Wire Braid Over 1 Polyester Braid | Bend Radius 4.6 Inch | Burst Pressure 8000 PSI
Typical Use:
Air Brake | Filtration Line | Power Steering | Tilt Cab Cylinder | Transmission Coolant | Turbocharger Oil Supplies
Inside Diameter - Millimeter:
10.312
Color:
Black
8LOLA 300FT/REEL
Description
8LOLA XREEL HYDRAULIC HOSE ; 1/2" HOSE ID
Part # 8LOLA 300FT/REEL
BDI # 1116493
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.77
Outside Diameter - Millimeter:
19.558
Other Features:
1 Fiber Braid | Bend Radius 5 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
12.7
Color:
Black
4C5C 440FT/REEL
Description
4C5C XREEL HYDRAULIC HOSE ; C5C SERIES SAE 100R5
Part # 4C5C 440FT/REEL
BDI # 1107540
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.52
Outside Diameter - Millimeter:
13.208
Other Features:
1 High Tensile Carbon Steel Wire Braid Over 1 Polyester Braid | Bend Radius 3 Inch | Burst Pressure 12000 PSI
Typical Use:
Air Brake | Filtration Line | Power Steering | Tilt Cab Cylinder | Transmission Coolant | Turbocharger Oil Supplies
Inside Diameter - Millimeter:
4.775
Color:
Black
6G2XREEL/6G-6FJX
Description
70606 HOSE WITH G25170 0606 ; HOSE ASSEMBLY 3FT LONG W/ENDS
Part # 6G2XREEL/6G-6FJX
BDI # 18489630
G60435-0606
Description
G60435-0606 HYDRAULIC HOSE ADAPTER ; 6MJ-6FJX90S-BT
Part # G60435-0606
BDI # 1113448