32M2TXCTN
Description
32M2TXCTN HYDRAULIC HOSE ; M2T MEGAFLEX 2-WIRE BRAID 120'/REEL
Part # 70146
BDI # 22151040
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.53
Outside Diameter - Millimeter:
64.262
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 125 Inch | Burst Pressure 6000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
50.8
Color:
Black
3X100 FUEL MASTER 150SD SMOOTH COVER
Description
3X100 FUEL MASTER 150SD SMOOTH COVER ; BLACK PETROLEUM HOSE 100'/REEL
Part # 4688-1310
BDI # 18202270
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.53
Outside Diameter - Millimeter:
89.662
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 9 Inch
Typical Use:
Industrial | Oilfield Service Truck
Inside Diameter - Millimeter:
76.2
Color:
Black
3X100FT BLACK GOLD 400D MEGATUFF
Description
3"X100' BLK GOLD 400D MEGATUFF ; OILFIELD HOSE 100'/REEL
Part # 4110-1107
BDI # 22284807
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.67
Outside Diameter - Millimeter:
93.218
Other Features:
Bend Radius 22 Inch | Multi-Ply Synthetic High Tensile Textile Cord
Typical Use:
Transfer of Water | Petroleum Based Fluid | Dilute Acid | Chemical and Abrasive Slurry | Refined Fuel | Oil and Other Pertroleum Product | Industrial | Offshore and Onshore Dock
Inside Diameter - Millimeter:
76.2
Color:
Black
32EFG6KXCTN
Description
32EFG6KXCTN HYDRAULIC HOSE ; EFG6K SPIRAL WIRE SAE 100R15 50'/REEL
Part # 71100
BDI # 22150934
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.12
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 25 Inch | Burst Pressure 24000 PSI | Four Alternating Layers of Spiraled | High Tensile Wire
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
50.8
Color:
Black
32EFG6KXLL
Description
32EFG6KXLL HYDRAULIC HOSE ; EFG6K SPIRAL WIRE SAE 100R15 200'/REEL
Part # 71099
BDI # 22150936
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.12
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 25 Inch | Burst Pressure 24000 PSI | Four Alternating Layers of Spiraled | High Tensile Wire
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
50.8
Color:
Black