1-1/4IN CLEAN MASTER WASHDOWN W/NOZZLE
Description
1-1/4" CLEAN MASTER WASHDOWN W/NOZZLE ; PRESSURE WASHER HOSE
Part # 3213-0545
BDI # 1090869
Features
Length - Feet:
50
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 10 Inch
Typical Use:
Food Handling | Paper Mill | Processing Plant Wash down
Inside Diameter - Millimeter:
31.75
Color:
Gray
Product Name:
Hose Assembly
1-1/2IN 690SB FOOD AND BEVERAGE 150PSI
Description
1-1/2" 690SB FOOD AND BEVERAGE 150PSI ; FOOD AND BEVERAGE HOSE 100'/REEL
Part # 4693-0205
BDI # 18201883
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.23
Outside Diameter - Millimeter:
56.642
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 10 Inch
Typical Use:
Gravity System | Industrial | Pneumatic System
Inside Diameter - Millimeter:
38.1
Color:
Gray
1IN CLEAN MASTER WASHDOWN W/NOZZLE
Description
1" CLEAN MASTER WASHDOWN W/NOZZLE ; 1.5"OD 150PSI 50'/BOX
Part # 3213-0544
BDI # 1089312
Features
Length - Feet:
50
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 8 Inch
Typical Use:
Food Handling | Paper Mill | Processing Plant Wash down
Inside Diameter - Millimeter:
25.4
Color:
Gray
Product Name:
Hose Assembly
1-1/2INX50FT 18MB AIR DRILL 500PSI
Description
1-1/2"X50' 18MB AIR DRILL 500PSI ; MINING HOSE 50'/REEL
Part # 3618-0041
BDI # 18201492
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.21
Outside Diameter - Millimeter:
56.134
Other Features:
High Tensile Steel Wire Braid | Bend Radius 12 Inch
Typical Use:
Air Drill | Construction | Industrial | Pneumatic Mining
Inside Diameter - Millimeter:
38.1
Color:
Gray
1INX50FT 18MB AIR DRILL 500PSI
Description
1"X50' 18MB AIR DRILL 500PSI ; MINING HOSE 50'/REEL
Part # 3618-0021
BDI # 18201490
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.55
Outside Diameter - Millimeter:
39.37
Other Features:
High Tensile Steel Wire Braid | Bend Radius 8 Inch
Typical Use:
Air Drill | Construction | Industrial | Pneumatic Mining
Inside Diameter - Millimeter:
25.4
Color:
Gray