Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.64
Outside Diameter - Millimeter:
16.3
Other Features:
2250 PSI | 155.1 Bar Dynamic WP | Synthetic Textile Reinforcement
Typical Use:
Petroleum | Synthetic Hydraulic Fluids | Power And Mobile Equipment | Lifts And Construction Machinery
Inside Diameter - Millimeter:
9.5
Color:
Black
6MXT-XTPXBALE
Description
6MXT-XTPXBALE HYDRAULIC HOSE ; NON-RETURNABLE 9.5MMX17.1MM 3000FT/REL
Part # 6MXT-XTPXBALE
BDI # 25184789
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.675
Outside Diameter - Millimeter:
17.1
Other Features:
4800 PSI | 330.9 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
Universal | Multi-Use
Inside Diameter - Millimeter:
9.5
Color:
Black
6EFG5KLXCTN
Description
6EFG5KLXCTN HYDRAULIC HOSE ; NON-RETURNABLE 100FT/REL
Part # 6EFG5KLXCTN
BDI # 22150968
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.3
Other Features:
5000 PSI | 344.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Used With Biodegradable Hydraulic Fluids And Standard Petroleum-Based Fluids
Inside Diameter - Millimeter:
9.5
Color:
Black
6CR1XREEL
Description
6CR1XREEL HYDRAULIC HOSE ; 1-WIRE BRAID 385FT/REL
Part # 6CR1XREEL
BDI # 22151070
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.66
Outside Diameter - Millimeter:
16.8
Other Features:
2600 PSI | 179.275 Bar Dynamic WP | 1-Braid | Wire Reinforcement
Typical Use:
Medium-Pressure Hydraulics | Low Flexure/Non-Severe
Inside Diameter - Millimeter:
9.5
Color:
Black
6CR1XBALE
Description
6CR1XBALE HYDRAULIC HOSE ; 1-WIRE BRAID 3800FT/REL
Part # 6CR1XBALE
BDI # 22151072
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.66
Outside Diameter - Millimeter:
16.8
Other Features:
2600 PSI | 179.275 Bar Dynamic WP | 1-Braid | Wire Reinforcement
Typical Use:
Medium-Pressure Hydraulics | Low Flexure/Non-Severe
Inside Diameter - Millimeter:
9.5
Color:
Black