1-1/4IN BLACK GOLD MEGASHIELD 5000 BOP
Description
20BOP MEGASHIELD 5000XLL ; BLACK GOLD OILFILED HOSE 200FT/REL
Part # 3670-0765
BDI # 22284377
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.11
Outside Diameter - Millimeter:
53.594
Other Features:
Bend Radius 16.5 Inch | Burst Pressure 20000 PSI | Multiple Layers Of High Tensile Steel Wire Reinforcement | With Black Stripe
Typical Use:
Drilling
Inside Diameter - Millimeter:
31.75
Color:
Red
1-1/2INX20FT STALLION ACID CHEMICAL
Description
1-1/2"X20' STALLION ACID CHEMICAL ; CHEMICAL HOSE 20'/REEL
Part # 4698-0023
BDI # 1090809
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.05
Outside Diameter - Millimeter:
52.07
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 8 Inch
Typical Use:
Barge | Cleaning | Industrial | Ship | Storage Tank | Tank Truck
Inside Diameter - Millimeter:
38.1
Color:
Blue
1-1/2X50 CTN BLACK GOLD POWERSPIRAL 3000
Description
24PS3000XCTN BLACK GOLD OILFILED HOSE ; HYD PWR SPIRAL 50FT/REL
Part # 3670-0834
BDI # 22284575
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.105
Outside Diameter - Millimeter:
53.467
Other Features:
Bend Radius 10 Inch | Burst Pressure 12000 PSI | High Tensile Steel Wire Reinforcement | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Drilling Equipment
Inside Diameter - Millimeter:
38.1
Color:
Black
1-5/8IN 4175SC ENGINE COOLANT 88PSI 3FT
Description
1-5/8" X 3' COOLANT HOSE ; 3FT/REL
Part # 4175-3703
BDI # 22284917
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.05
Outside Diameter - Millimeter:
52.07
Other Features:
Burst Pressure 88 PSI | Synthetic Fabric Reinforcement | With Blue Stripe
Typical Use:
Industrial Engine
Inside Diameter - Millimeter:
41.275
Color:
Black
1-1/2INX100FT F AND B MASTER GRAY 250PSI
Description
1-1/2" X 100' FOOD AND BEVERAGE HOSE ; 100FT/REL
Part # 3132-0265
BDI # 18201541
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.07
Outside Diameter - Millimeter:
52.578
Other Features:
Bend Radius 4.5 Inch | Multi-Ply Synthetic High Tensile Textile Cord
Typical Use:
Milk | Juice | Beer | Soft Drink | Pharmaceutical | Cosmetics or Water Based Product Transfer | Suction | Pneumatic or Gravity System
Inside Diameter - Millimeter:
38.1
Color:
Gray