2-1/2IN SPIRAFLEX YELLOW
Description
2-1/2IN SPIRAFLEX YELLOW WATER HOSE ; PLIOVIC 300FT/REL
Part # 20012470
BDI # 425249
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.88
Outside Diameter - Millimeter:
73.152
Other Features:
Synthetic Fabric Reinforcement | Fire-Retardant
Typical Use:
Agriculture | Construction | Marine | Mining
Inside Diameter - Millimeter:
63.5
Color:
Yellow
20836437
Description
2INX100FT PURPLE SNAKE PLUS RED 232 HOSE ; NON-RETURNABLE BEVERAGE SBR L/C
Part # 20836437
BDI # 22107243
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Outside Diameter - Millimeter:
69.85
Other Features:
Synthetic Fiber
Typical Use:
Breweries | Winepresses | Bottlers | Brewing | Beverage and Spirits Industry | Flexibility
Inside Diameter - Millimeter:
50.8
Color:
Red
2-1/2IN SPIRAFLEX GREY
Description
2-1/2IN SPIRAFLEX GREY WATER HOSE ; PLIOVIC 300FT/REL
Part # 20012567
BDI # 425231
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.79
Outside Diameter - Millimeter:
70.866
Other Features:
Synthetic Fabric Reinforcement
Typical Use:
Light Duty Water Discharge Service
Inside Diameter - Millimeter:
63.5
Color:
Gray
2-1/2IN VERSIFLO 150 SUCTION/DISCHARGE
Description
2-1/2IN VERSIFLO 150 SUCTION/DISCHARGE ; WATER HOSE 100FT/REL
Part # 20016831
BDI # 425323
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.89
Outside Diameter - Millimeter:
73.406
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix
Typical Use:
Industrial
Inside Diameter - Millimeter:
63.5
Color:
Black
32EFG6K-MTFXCTN
Description
32EFG6K-MTFXCTN HYDRAULIC HOSE ; NON-RETURNABLE 50FT/REL
Part # 46511757
BDI # 22150954
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.12
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 250 Inch | Burst Pressure 24000 PSI | Four Alternating Layers of Spiraled | High Tensile Wire
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
50.8
Color:
Black