10MEGATECH1000 300FT/REEL
Description
10MEGATECH 1000 XREEL HYDRAULIC HOSE ; NON-RETURNABLE
Part # 10MEGATECH1000 300FT/REEL
BDI # 1090598
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.93
Outside Diameter - Millimeter:
23.622
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 4000 PSI
Typical Use:
Air Brake | High Temperature Transmission and Lubricating Oil System | Pressurized Hot Oil Return Line | Rotary Oil/Air Compressor Line
Inside Diameter - Millimeter:
15.875
10MEGATECH250 300FT/REEL
Description
10MEGATECH 250 XREEL HYDRAULIC HOSE ; NON-RETURNABLE
Part # 10MEGATECH250 300FT/REEL
BDI # 1090600
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.93
Outside Diameter - Millimeter:
23.622
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 3 Inch | Burst Pressure 1000 PSI
Typical Use:
High Temperature Transmission Oil Cooler Line | Pressurized Hot Oil Return Line | Turbocharger Oil Supply
Inside Diameter - Millimeter:
15.875
5/8X220 BLACK GOLD POWER BRAID 1-WIRE
Description
10PB1900XREEL BLACK GOLD OILFILED HOSE ; HYD POWER BRAID 220FT/REL
Part # 5/8X220 BLACK GOLD POWER BRAID 1-WIRE
BDI # 22284505
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.93
Outside Diameter - Millimeter:
23.622
Other Features:
1 Wire Braid | Burst Pressure 7600 PSI | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Industrial
Inside Diameter - Millimeter:
15.875
Color:
Black
3/8IN BLACK GOLD MEGASHIELD 5000 BOP
Description
6BOP MEGASHIELD 5000XREEL ; BLACK GOLD OILFILED HOSE 330FT/REL
Part # 3/8IN BLACK GOLD MEGASHIELD 5000 BOP
BDI # 22284361
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.93
Outside Diameter - Millimeter:
23.622
Other Features:
Bend Radius 5 Inch | Burst Pressure 20000 PSI | Multiple Layers Of High Tensile Steel Wire Reinforcement | With Black Stripe
Typical Use:
Drilling
Inside Diameter - Millimeter:
9.525
Color:
Red
10TR500 300FT/REEL
Description
10TR500 XREEL HYDRAULIC HOSE ; NON-RETURNABLE
Part # 10TR500 300FT/REEL
BDI # 1090771
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.93
Outside Diameter - Millimeter:
23.622
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 2.8 Inch | Burst Pressure 2000 PSI
Typical Use:
Air Brake | Engine and Transmission Coolant Line | High Temperature Pressurized Oil Return Line | Lube Oil Line | Rotary Oil/Air Compressor Line
Inside Diameter - Millimeter:
15.875
Color:
Black