2X100FT MINE MASTER AIRDRILL 500
Description
2X100 MINE AIRDRILL 500 ; MINING HOSE NON RETURNABLE
Part # 2X100FT MINE MASTER AIRDRILL 500
BDI # 22285535
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.77
Outside Diameter - Millimeter:
70.358
Other Features:
Bend Radius 14 Inch | Braided High Tensile Steel Wire
Typical Use:
Industrial | Construction | Pneumatic Mining
Inside Diameter - Millimeter:
50.8
Color:
Gray
2INX50FT 18MB AIR DRILL 500PSI
Description
2X50 MINE AIRDRILL 500 ; MINING HOSE
Part # 2INX50FT 18MB AIR DRILL 500PSI
BDI # 18201493
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.77
Outside Diameter - Millimeter:
70.358
Other Features:
High Tensile Steel Wire Braid | Bend Radius 14 Inch
Typical Use:
Air Drill | Construction | Industrial | Pneumatic Mining
Inside Diameter - Millimeter:
50.8
Color:
Gray
2-1/2IN MIL-DTL-6000C AIRCRAFT 100PSI
Description
2-1/2X10 LOW PRES FUEL AND OIL 100 ; FUEL AND OIL HOSE NON-RETURNABLE
Part # 2-1/2IN MIL-DTL-6000C AIRCRAFT 100PSI
BDI # 18201928
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.77
Outside Diameter - Millimeter:
70.358
Other Features:
Bend Radius 25 Inch | Braided High Tensile Synthetic Textile Cord
Typical Use:
Rotor or Fixed Wing Aircraft
Inside Diameter - Millimeter:
63.5
Color:
Black
2 1/2X50FT LOW PRES FUEL AND OIL HOSE100
Description
2-1/2X50 LOW PRES FUEL AND OIL 100 ; FUEL AND OIL HOSE NON-RETURNABLE
Part # 2 1/2X50FT LOW PRES FUEL AND OIL HOSE100
BDI # 22285523
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.77
Outside Diameter - Millimeter:
70.358
Other Features:
Bend Radius 25 Inch | Braided High Tensile Synthetic Textile Cord
Typical Use:
Rotor or Fixed Wing Aircraft
Inside Diameter - Millimeter:
63.5
Color:
Black
2INX100FT 688SB MH 60PSI
Description
2X100 BULK+ 60SD ; MATERIAL HANDLING HOSE NON-RETURNABLE
Part # 2INX100FT 688SB MH 60PSI
BDI # 18202301
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.77
Outside Diameter - Millimeter:
70.358
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 16 Inch
Typical Use:
Suction, Pneumatic or Gravity System
Inside Diameter - Millimeter:
50.8
Color:
Black