3/8IN POWERCLEAN 3000 BLACK 300FT/REEL
Description
NOT AVAILABLE IN US - USE 21549063
Part # 3/8IN POWERCLEAN 3000 BLACK 300FT/REEL
BDI # 1483864
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Outside Diameter - Millimeter:
17.272
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 5 Inch | Burst Pressure 12000 PSI
Typical Use:
Hot and Cold Water High Pressure Cleaning Equipment
Inside Diameter - Millimeter:
9.525
Color:
Black
CLEAN MAS 6PW4000BxRL120
Description
GATES CLEAN MAS 6PW4000BxRL120
Part # CLEAN MAS 6PW4000BxRL120
BDI # 25136157
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.66
Outside Diameter - Millimeter:
16.764
Other Features:
High Tensile Steel Wire Braid
Typical Use:
Cleaning Equipment
Inside Diameter - Millimeter:
9.525
Color:
Blue
3/8IN PC3000 BLUE 300FT/REEL
Description
3/8IN PC3000 BLUE 300FT/REEL
Part # 3/8IN PC3000 BLUE 300FT/REEL
BDI # 1463023
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Outside Diameter - Millimeter:
17.272
Other Features:
5 PSI Min Burst Pressure | High Tensile Steel Wire Braid
Inside Diameter - Millimeter:
9.525
Color:
Blue
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.642
Outside Diameter - Millimeter:
16.3
Other Features:
2 Wire Braid
Typical Use:
High Pressure Hydraulic Oil Line
Inside Diameter - Millimeter:
7.95
Color:
Black
TH7-06/PU/158BAR
Description
71114 ; POR HYDRAULIC HOSE 71114
Part # TH7-06/PU/158BAR
BDI # 20346184
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.64
Outside Diameter - Millimeter:
16.3
Other Features:
2250 PSI | 155.1 Bar Dynamic WP | Synthetic Textile Reinforcement
Typical Use:
Petroleum | Synthetic Hydraulic Fluids | Power And Mobile Equipment | Lifts And Construction Machinery
Inside Diameter - Millimeter:
9.5
Color:
Black