6-5/8IN PLICORD SOFTWALL WET EXHAUST
Description
6-5/8IN PLICORD SOFTWALL WET EXHAUST ; HOSE 25FT/BOX
Part # 20126042
BDI # 423632
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.37
Outside Diameter - Millimeter:
187.198
Other Features:
Spiral-Plied Synthetic Fabric
Typical Use:
Engine | Toilet | Scupper | Bilge Pump
Inside Diameter - Millimeter:
168.275
Color:
Black
6-5/8INX50FT 688SB MH HOSE 35PSI
Description
6-5/8"X50' 688SB MH HOSE 35PSI ; MATERIAL HANDLING HOSE 50'/REEL
Part # 4691-0370
BDI # 1111756
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.47
Outside Diameter - Millimeter:
189.738
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 36 Inch
Typical Use:
Suction, Pneumatic or Gravity System
Inside Diameter - Millimeter:
168.275
Color:
Black
6X100 BLACK GOLD BULK MATERIAL 300SD
Description
6X100 BLACK GOLD BULK MATERIAL 300SD ; OILFIELD HOSE 100FT/REL
Part # 4691-0040
BDI # 22284635
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.33
Outside Diameter - Millimeter:
186.182
Other Features:
Bend Radius 60 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Transfer on Onshore and Offshore Drilling Rig and Platform
Inside Diameter - Millimeter:
152.4
Color:
Black
6X100 BLACK GOLD MUD AND OIL 300SD
Description
6"X100' BLK GOLD MUD AND OIL 300SD ; OILFIELD HOSE 100'/REEL
Part # 4689-0007
BDI # 22284731
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.4
Outside Diameter - Millimeter:
187.96
Other Features:
Bend Radius 60 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Transfer To Abrasive | Water and Petroleum Based Drilling Fluids
Inside Diameter - Millimeter:
152.4
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.37
Outside Diameter - Millimeter:
187.198
Other Features:
36" Bend Radius | Spiral-Plied Synthetic Fabric with Wire Helix
Inside Diameter - Millimeter:
152.4
Color:
Black