DURLD-400
Description
DURLD-400 DUCT ; 4"X25' LD-35 MIL DURATHANE CLEAR
Part # DURLD-400
BDI # 17271883
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.34
Outside Diameter - Millimeter:
110.236
Other Features:
2 Ply Wire Reinforced
Inside Diameter - Millimeter:
101.6
Color:
Gray
2-1/2INX60FT 18MB AIR DRILL 500PSI
Description
2-1/2"X60' 18MB AIR DRILL 500PSI ; MINING HOSE 60'/REEL
Part # 3618-0205
BDI # 1100078
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.46
Outside Diameter - Millimeter:
87.884
Other Features:
High Tensile Steel Wire Braid | Bend Radius 30 Inch
Typical Use:
Air Drill | Construction | Industrial | Pneumatic Mining
Inside Diameter - Millimeter:
63.5
Color:
Gray
3X200 BLACK GOLD MUD AND OIL 300SD
Description
3"X200' BLK GOLD MUD AND OIL 300SD ; OILFIELD HOSE 200'/REEL
Part # 4689-0005
BDI # 22284719
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.85
Outside Diameter - Millimeter:
97.79
Other Features:
Bend Radius 32 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Transfer To Abrasive | Water and Petroleum Based Drilling Fluids
Inside Diameter - Millimeter:
76.2
Color:
Black
3X100 AG MASTER SOLUTION 150SD
Description
3" X 100' AGRICULTURE HOSE ; 100FT/REL
Part # 4686-0072
BDI # 22284233
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.54
Outside Diameter - Millimeter:
89.916
Other Features:
Bend Radius 14 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Agricultural | Construction | Industrial
Inside Diameter - Millimeter:
76.2
Color:
Black
3INX100FT PROSPECTOR OILFIELD 150
Description
3INX100FT PROSPECTOR OILFIELD 150 HOSE ; PTRLM 3IN ID 3.54IN OD BLK 100FT/REL
Part # 20018034
BDI # 424186
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.54
Outside Diameter - Millimeter:
89.916
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix | 29" Hg Vacuum | Bend Radius 7 Inch
Typical Use:
Cleaning Sediment | Oil Storage Tank
Inside Diameter - Millimeter:
76.2
Color:
Black