Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
13
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Web with Spoke Style | Type B3 | Minimum Bore 1
Global Part Number GPN:
671488
Pressure Angle:
14.5
C10130 1-1/2 KW SS
Description
C10130 1-1/2 KW SS SPUR GEAR
Part # C10130 1-1/2 KW SS
BDI # 24962676
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
13
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
330.2
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
26
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Pitch:
5 DP
Other Features:
Web with Spoke Style | Type B3 | Minimum Bore 1-5/16
Global Part Number GPN:
671972
Pressure Angle:
14.5