M4 Z=20 SPUR WITH HUB NR. PM31020
Description
SATI M4 Z=20 SPUR WITH HUB NR. PM31020
Part # M4 Z=20 SPUR WITH HUB NR. PM31020
BDI # 1405319
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.15
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
40
Face Width - Inch:
1.575
Pitch:
M4 DP
Other Features:
Minimum Bore 15
Pressure Angle:
20
Pitch Diameter - Millimeter:
80
TS520 X 1-3/4
Description
TS520 X 1-3/4 SPUR GEAR ; ROUGH BORE 5 DP PITCH 20T
Part # TS520 X 1-3/4
BDI # 24867128
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Pitch:
5 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
101.6
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
0.417
Inch - Metric:
Inch
Material:
Molded Delrin
Face Width - Millimeter:
3.175
Face Width - Inch:
0.125
Pitch:
48 DP
Other Features:
Plain Style | Type A | With Brass Insert | Minimum Bore 1/8
Global Part Number GPN:
667615
Pressure Angle:
20
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Plain Style | Type A | Without Hub | With 2 Keyways
Global Part Number GPN:
667332
Pressure Angle:
14.5
TS1020 1.3150 BORE
Description
TS1020 1.3150 BORE SPUR GEAR ; 20 TEETH 20 DEG PRESS ANG
Part # TS1020 1.3150 BORE
BDI # 21552849
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
10 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
50.8