Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
114.3
Face Width - Inch:
4.5
Pitch:
4 DP
Other Features:
Without Hub | With Keyway
Global Part Number GPN:
666707
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
13.5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
342.9
S412 1-1/4 KW/SS
Description
S412 1-1/4 KW/SS GEAR ; SPUR GEAR STL 2IN FACE 14-1/2DEG PRESS
Part # S412 1-1/4 KW/SS
BDI # 21445649
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
76.2
S424 1-15/16 KW/SS
Description
S424 1-15/16 KW/SS GEAR ; SPUR GEAR STL 2IN FACE 14-1/2DEG PRESS
Part # S424 1-15/16 KW/SS
BDI # 21516185
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
152.4
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Pitch:
4 DP
Other Features:
Without Hub | With Keyway
Global Part Number GPN:
667006
Pressure Angle:
14-1/2 Degree