S314 X 2IN KW
Description
S314 X 2IN KW SPUR GEAR ; POR SLIP FIT
Part # S314 X 2IN KW
BDI # 24026312
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4.667
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Other Features:
With Keyway
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
118.542
S414 1-3/4 KW C/L TOOTH 2SS
Description
S414 1-3/4 KW C/L TOOTH 2SS GEAR
Part # S414 1-3/4 KW C/L TOOTH 2SS
BDI # 21589150
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
88.9
TS414 X 2IN 1/2X1/4 KW
Description
TS414 X 2IN 1/2X1/4 KW SPUR GEAR ; 2" BORE 3-1/2" PD 4" OD Q#0310670-26
Part # TS414 X 2IN 1/2X1/4 KW
BDI # 22571099
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Pitch:
4 DP
Other Features:
With Keyway
Pressure Angle:
20
Pitch Diameter - Millimeter:
88.9