Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
667605
Pressure Angle:
14.5
TS1656 1-1/2IN 1/4NS KW NO SS
Description
TS1656 1-1/2IN 1/4NS KW NO SS SPUR GEAR ; 56 TEETH 20DEG PRESS ANG 3/4" FACE
Part # TS1656 1-1/2IN 1/4NS KW NO SS
BDI # 21552349
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
16 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
88.9
TS1656 1IN 1/4X1/8 NS KW SS
Description
TS1656 1IN 1/4X1/8 NS KW SS SPUR GEAR ; 56 TEETH 20DEG PRESS ANG 3/4" FACE
Part # TS1656 1IN 1/4X1/8 NS KW SS
BDI # 21552348
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
16 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
88.9