Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
21.336
Face Width - Inch:
0.84
Pitch:
8 DP
Other Features:
Unhardened Overall | 3:1 Ratio | Coniflex Tooth Form | Minimum Bore 7/8
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
152.4
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
21.336
Face Width - Inch:
0.84
Pitch:
8 DP
Other Features:
3:1 Ratio | Coniflex Tooth Form | Minimum Bore 7/8
Global Part Number GPN:
665762
Pressure Angle:
20 Degree
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
6.05
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
21.336
Face Width - Inch:
0.84
Pitch:
8 DP
Other Features:
3:1 Ratio | Coniflex Tooth Form | Minimum Bore 7/8
Global Part Number GPN:
666214
Pressure Angle:
20 Degree