191519.00
Description
191519.00 GENERAL PURPOSE MOTOR ; POR 1HP 1800RPM 575V TEFC 143C W/BASE-SS
Part # 191519.00
BDI # 22210883
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1740
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
General Purpose | Stainless Steel Frame Material | F Insulation Class | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Rigid