G1115;5KC35JN7X
Description
5KC35JN7X GP AC MOTOR ; 1/4HP 1725RPM DP 48 1/60/115/230V
Part # G1115
BDI # 20182004
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5.2 Ampere | 4 Poles
Mounting Method:
Resilient
101405.00
Description
101405.00 HVAC/R MOTOR ; 1/3HP 1725RPM 48 115V 1PH 60HZ
Part # 101405.00
BDI # 20181947
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 3.2 Ampere | 4 Poles
Mounting Method:
Resilient
110026.00
Description
110026.00 GENERAL PURPOSE AC MOTOR ; 3/4HP 1725RPM 56 TEFC 1PH
Part # 110026.00
BDI # 20183322
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10.8/5.4 Ampere | 4 Poles
Mounting Method:
Resilient
E111393.00
Description
E111393.00 GENERAL PURPOSE AC MOTOR ; 1.0HP 1725RPM 56 ODP 575V 3PH
Part # E111393.00
BDI # 22502534
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1760
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
General Purpose | Rolled Steel Frame Material | B Insulation Class | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Resilient
101602.00
Description
101602.00 FAN/BLOWER MOTOR ; 1/4HP 1725RPM 48 115V 1PH 60HZ
Part # 101602.00
BDI # 20182032
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 2.5 Ampere | 4 Poles
Mounting Method:
Resilient