X260;048A11O251
Description
048A11O251 GP AC MOTOR ; 1/6HP 1075RPM OPEN 48 1/60/115
Part # X260
BDI # 21588289
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.84
Inch - Metric:
Inch
Horse Power:
1/6HP
Other Features:
Current Rating 2.2 Ampere | 6 Poles
Mounting Method:
Resilient Ring | Thru Bolt