Page 1 of 10

Next

Compare
120947.00

COMPARE

120947.00

Description
120947.00 GENERAL PURPOSE AC MOTOR ; 1.5/0.37HP 1725/850RPM 145 230V 3PH 60HZ

LEESON

Part # 120947.00

BDI # 20180492

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 0.37 | 1-1/2HP
Other Features: Current Rating 4.8 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
M1008T

COMPARE

M1008T

Description
M1008T AC MOTOR ; 5/1.3HP 1725/850RPM 3PH 60HZ 184T 3634M

BALDOR-RELIANCE

Part # M1008T

BDI # 129693

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.125
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 15
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 1.3 | 5HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1009T

COMPARE

M1009T

Description
M1009T AC MOTOR ; 7.5/1.9HP 1730/860RPM 3PH 60HZ 213T 3734

BALDOR-RELIANCE

Part # M1009T

BDI # 129694

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.375
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 16.32
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 1.9 | 7-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1205T

COMPARE

M1205T

Description
M1205T AC MOTOR ; 1.5/.38HP 1755/870RPM 3PH 60HZ 145T 3524

BALDOR-RELIANCE

Part # M1205T

BDI # 129706

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 12.13
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 0.38 | 1-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1206T

COMPARE

M1206T

Description
M1206T AC MOTOR ; 2/.5HP 1730/865RPM 3PH 60HZ 145T 3528M O

BALDOR-RELIANCE

Part # M1206T

BDI # 129707

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 12.13
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2 | 2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY