191524.00
Description
191524.00 GENERAL PURPOSE MOTOR ; POR 3 HP 3600 575 TEFC 145TC W
Part # 191524.00
BDI # 20183203
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
General Purpose | Stainless Steel Frame Material | F Insulation Class | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Rigid
191522.00
Description
191522.00 GENERAL PURPOSE MOTOR ; POR 2 HP 3600 575 TEFC 145TC STAINLESS
Part # 191522.00
BDI # 20182722
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
General Purpose | Stainless Steel Frame Material | F Insulation Class | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Rigid