Page 1 of 3

Next

Compare
LM24265

COMPARE

LM24265

Description
LM24265 GENERAL PURPOSE AC MOTOR ; 3/4 900 TEFC 145TC 3/60/208-230/460

LEESON

Part # LM24265

BDI # 558988

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 4.8/2.4 Ampere | 8 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
121199.00

COMPARE

121199.00

Description
121199.00 GENERAL PURPOSE AC MOTOR ; 3/4HP 145T FRM 900RPM 208-230/460VAC

LEESON

Part # 121199.00

BDI # 20183369

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 3.2/1.6 Ampere | 8 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
114618.00

COMPARE

114618.00

Description
114618.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 850RPM 56 TEFC 208-230/460V 3PH

LEESON

Part # 114618.00

BDI # 20181869

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 3/1.5 Ampere | 8 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
H181;145TTDR5401

COMPARE

H181;145TTDR5401

Description
145TTDR5401 GP AC MOTOR ; 3/4HP 900RPM DP 145T 3/60/230/460V

LEESON

Part # H181

BDI # 21593489

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 4/2 Ampere | 8 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
M3536

COMPARE

M3536

Description
M3536 GENERAL PURPOSE AC MOTOR ; .33HP 870RPM 3PH 60HZ 56 3516M TEFC F1 N

BALDOR-RELIANCE

Part # M3536

BDI # 129551

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.23
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY