116705.00
Description
116705.00 PRESSURE WASHER MOTOR ; 3HP 3450RPM 56H TEFC 230V 1PH 60HZ
Part # 11670500
BDI # 555106
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 13 Ampere | 2 Poles
Mounting Method:
Rigid
M1140172.00
Description
M1140172.00 INVERTER DUTY MOTOR ; 1/4HP 1725RPM 38 TEFC 230V 3PH 60HZ
Part # M1140172.00
BDI # 557577
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1.1 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
113770.00
Description
113770.00 GENERAL PURPOSE AC MOTOR ; 2HP 1725RPM 56H TEFC /V 1PH 60HZ
Part # 113770.00
BDI # 20183093
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 8.2 Ampere | 4 Poles
Mounting Method:
Rigid
116709.00
Description
116709.00 PRESSURE WASHER MOTOR ; 5HP 3450RPM 56H 230V 1PH 60HZ
Part # 116709.00
BDI # 20184142
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 20.8 Ampere | 2 Poles
Mounting Method:
C-Face | Rigid
120341.00
Description
120341.00 GENERAL PURPOSE AC MOTOR ; 3HP 3450RPM 145 TEFC 230V 1PH 60HZ
Part # 120341.00
BDI # 20181228
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 13 Ampere | 2 Poles
Mounting Method:
Rigid