1050 1-5/8 3/8X3/16 KW
Description
1050 1-5/8 3/8X3/16KW COUPLING HUB
Part # 1050-HUB-1-5/8-3/8X3/16KW
BDI # 597930
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
91.135
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
60.452
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
66.802
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
1030 35MM 10X3.3MM KW
Description
1030 35MM 10X3.3MM KW COUPLING HUB
Part # 1030-HUB-35MMH7-10X3.3MMKW
BDI # 598050
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
67
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
47.752
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
49
Coupling Type:
Grid Coupling
Torque:
1320In-Lbs
1060 42MM 12X3.3MM KW
Description
1060 42MM 12X3.3MM KW COUPLING HUB
Part # 1060-HUB-42MMH7-12X3.3MMKW
BDI # 598116
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
104
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
76.2
Coupling Type:
Grid Coupling
Torque:
6050In-Lbs
1050 35MM 10X3.3MM KW
Description
1050 35MM 10X3.3MM KW COUPLING HUB
Part # 1050-HUB-35MMH7-10X3.3MMKW
BDI # 598110
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
60.452
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
66
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
1090 55MM 16X4.3MM KW
Description
1090 55MM 16X4.3MM KW COUPLING HUB
Part # 1090-HUB-55MMH7-16X4.3MMKW
BDI # 598134
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
149.352
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
98.298
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
123
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs