SCHB-31

COMPARE

SCHB-31

Description
SCHB-31 MOUNTED HANGER BEARING ; NON-RETURNABLE GOLD BEARINGS AGRI

SEALMASTER

Part # 700365

BDI # 355022

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.6
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 111.125
Base to Center Height - Millimeter: 82.55
Rolling Element: Ball Bearing

Price Inventory : Available to order
$ 267.91 / each QTY
SEHB-31

COMPARE

SEHB-31

Description
SEHB-31 MOUNTED HANGER BEARING ; 1-15/16" BORE

SEALMASTER

Part # 700407

BDI # 355063

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.6
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 111.125
Base to Center Height - Millimeter: 82.55
Rolling Element: Ball Bearing

Price Inventory : Available to order
$ 292.49 / each QTY