4X100FT BLACK GOLD 400D MEGATUFF
Description
4"X100' BLK GOLD 400D MEGATUFF ; OILFIELD HOSE 100'/REEL
Part # 4110-1108
BDI # 22284815
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.84
Outside Diameter - Millimeter:
122.936
Other Features:
Bend Radius 30 Inch | Multi-Ply Synthetic High Tensile Textile Cord
Typical Use:
Transfer of Water | Petroleum Based Fluid | Dilute Acid | Chemical and Abrasive Slurry | Refined Fuel | Oil and Other Pertroleum Product | Industrial | Offshore and Onshore Dock
Inside Diameter - Millimeter:
101.6
Color:
Black
4INX100FT STEER 4688CN HOSE 150PSI
Description
4"X100' STEER 4688CN HOSE 150PSI ; PETROLEUM HOSE 100'/REEL
Part # 4688-1322
BDI # 18202274
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.51
Outside Diameter - Millimeter:
114.554
Other Features:
2 High Tensile Synthetic Textile Cord Braid with Static Conductor
Typical Use:
Industrial | Oilfield Service Truck
Inside Diameter - Millimeter:
101.6
Color:
Black
4-1/2INX10FT 63SB AIR AND MP 5PSI
Description
4-1/2"X10' 63SB AIR AND MP 5PSI ; AIR DUCT HOSE 10'/REEL
Part # 4663-1589
BDI # 18201825
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
1 Ply Synthetic Fabric with 2 Built-In Wire Helix | Bend Radius 12 Inch
Typical Use:
Air and Heater Duct | Air Cleaner | Butane Conversion Unit | Heavy Duty Heating | Trailer Sewer and Drain | Ventilating
Inside Diameter - Millimeter:
114.3
Color:
Black
4INX100FT LONGHORN 4688AF HOSE
Description
4"X100' LONGHORN 4688AF HOSE ; 100'/REEL
Part # 4688-1712
BDI # 18202289
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.57
Outside Diameter - Millimeter:
116.078
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 12 Inch
Typical Use:
Industrial | In-Plant Operation | Tank Truck | Terminal Loading
Inside Diameter - Millimeter:
101.6
Color:
Black
4X100 FUEL MASTER XTREME 150SD CORR
Description
4X100 FUEL MASTER XTREME 150SD CORR ; BLACK PETROLEUM HOSE 100'/REEL
Part # 4688-1730
BDI # 18202296
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.57
Outside Diameter - Millimeter:
116.078
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 12 Inch
Typical Use:
Industrial | In-Plant Operation | Tank Truck | Terminal Loading
Inside Diameter - Millimeter:
101.6
Color:
Black