Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.34
Outside Diameter - Millimeter:
110.236
Other Features:
2 Ply Wire Reinforced
Inside Diameter - Millimeter:
101.6
Color:
Gray
3/8IN POWERCLEAN 3000 GRAY 300FT/REEL
Description
3/8" POWERCLEAN 3000 GRAY 300'/REEL ; PRESSURE WASHER HOSE 300'/REEL
Part # 4657-2416
BDI # 18201703
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Outside Diameter - Millimeter:
17.272
Other Features:
High Tensile Steel Wire Braid | Bend Radius 5 Inch
Typical Use:
Hot and Cold Water High Pressure Cleaning Equipment
Inside Diameter - Millimeter:
9.525
Color:
Gray
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
46.99
Other Features:
12000 PSI Min Burst Pressure | 4 Alternating Layers of Spiralled High Tensile Steel Wire
Typical Use:
Construction Equipment | Oilfield Drilling
Inside Diameter - Millimeter:
31.75
Color:
Gray
1/2IN LOL GRAY AIR AND MP HOSE 300PSI
Description
1/2" LOL GRAY AIR AND MP HOSE 300PSI ; AIR AND MULTI-PURPOSE HOSE 300'/REEL
Part # 3201-1127
BDI # 18201617
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.77
Outside Diameter - Millimeter:
19.558
Other Features:
High Tensile Synthetic Textile Cord Braid | Bend Radius 5 Inch
Typical Use:
Construction | Industrial
Inside Diameter - Millimeter:
12.7
Color:
Gray
2-1/2IN 690SB FOOD AND BEVERAGE 125PSI
Description
2-1/2" 690SB FOOD AND BEVERAGE 125PSI ; FOOD AND BEVERAGE HOSE 100'/REEL
Part # 4693-0220
BDI # 18201885
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.23
Outside Diameter - Millimeter:
82.042
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 15 Inch
Typical Use:
Gravity System | Industrial | Pneumatic System
Inside Diameter - Millimeter:
63.5
Color:
Gray