32M2TXCTN
Description
32M2TXCTN HYDRAULIC HOSE ; M2T MEGAFLEX 2-WIRE BRAID 120'/REEL
Part # 70146
BDI # 22151040
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.53
Outside Diameter - Millimeter:
64.262
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 125 Inch | Burst Pressure 6000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
50.8
Color:
Black
20BHB 2-51MM X15.24 MTS
Description
20BHB 2-51MM X15.24 MTS ; PETROLEUM HOSE 50'/REEL
Part # 3320-0939
BDI # 22285479
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.86
Outside Diameter - Millimeter:
72.644
Other Features:
Bend Radius 14 Inch | 3 Braided of Synthetic High Tensile Cord
Typical Use:
Open and Outside Area | Well Ventilated Factory Building
Inside Diameter - Millimeter:
50.8
Color:
Black
3IN CHEMICAL TRANSFER XLPE GREEN
Description
3IN XLPE GREEN 150 CHEM HOSE ; CLEAR SBR 100FT L
Part # 20018707
BDI # 423232
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.61
Outside Diameter - Millimeter:
91.694
Other Features:
1 Ply Synthetic Fabric Spiral with Double Wire Helix | With White Spiral Stripe
Typical Use:
Industrial Chemical
Inside Diameter - Millimeter:
76.2
Color:
Green
2INX100FT CELLAR MASTER F AND B 250PSI
Description
2"X100' CELLAR MASTER F AND B 250PSI ; FOOD AND BEVERAGE HOSE 100'/REEL
Part # 3132-0182
BDI # 18201523
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.62
Outside Diameter - Millimeter:
66.548
Other Features:
High Tensile Synthetic Textile with Resilient Monofilament Helix | Bend Radius 6 Inch | Crush and Kink Resistance
Typical Use:
Transfer of Milk, Juice, Beer, Soft Drinks, Pharmaceuticals, Cosmetics or Water-Based Product
Inside Diameter - Millimeter:
50.8
Color:
White
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.76
Outside Diameter - Millimeter:
70.104
Other Features:
2 Spiral Textile with Steel Wire Helix | Bend Radius 7 Inch | Burst Pressure 350 PSI
Typical Use:
Automotive | Petroleum and Water-Base Hydraulic Fluid
Inside Diameter - Millimeter:
57.15
Color:
Black