1-1/4IN BLACK GOLD MEGASHIELD 5000 BOP
Description
20BOP MEGASHIELD 5000XLL ; BLACK GOLD OILFILED HOSE 200FT/REL
Part # 1-1/4IN BLACK GOLD MEGASHIELD 5000 BOP
BDI # 22284377
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.11
Outside Diameter - Millimeter:
53.594
Other Features:
Bend Radius 16.5 Inch | Burst Pressure 20000 PSI | Multiple Layers Of High Tensile Steel Wire Reinforcement | With Black Stripe
Typical Use:
Drilling
Inside Diameter - Millimeter:
31.75
Color:
Red
1-1/2X50 CTN BLACK GOLD POWERSPIRAL 3000
Description
24PS3000XCTN BLACK GOLD OILFILED HOSE ; HYD PWR SPIRAL 50FT/REL
Part # 1-1/2X50 CTN BLACK GOLD POWERSPIRAL 3000
BDI # 22284575
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.105
Outside Diameter - Millimeter:
53.467
Other Features:
Bend Radius 10 Inch | Burst Pressure 12000 PSI | High Tensile Steel Wire Reinforcement | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Drilling Equipment
Inside Diameter - Millimeter:
38.1
Color:
Black
1-3/4INX3FT RAD HOSE STRGHT BLACK 150
Description
1-3/4INX3FT RAD HOSE STRGHT BLACK 150 ; 56028
Part # 1-3/4INX3FT RAD HOSE STRGHT BLACK 150
BDI # 425034
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.156
Outside Diameter - Millimeter:
54.762
Other Features:
2 Ply Synthetic Reinforcement
Typical Use:
Automotive | Industrial
Inside Diameter - Millimeter:
44.45
Color:
Black
DR2SN-24x100CL
Description
DR2SN-24X100CL HYDRAULIC HOSE ; 100FT/REL
Part # DR2SN-24x100CL
BDI # 22083195
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.13
Outside Diameter - Millimeter:
54.102
Other Features:
20" Bend Radius | 2 Braid of High-Tensile Steel Wire
Typical Use:
Agricultural | Construction | Machine Tool
Inside Diameter - Millimeter:
38.1
Color:
Blue
1-1/2IN ADVANTAGE 150
Description
1-1/2IN ADVANTAGE 150 HOSE ; NON-RETURNABLE PETROLEUM 200'L 400FT/REL
Part # 1-1/2IN ADVANTAGE 150
BDI # 424091
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.11
Outside Diameter - Millimeter:
53.594
Other Features:
2 Spiral-Plied Synthetic Fabric and 1 Breaker
Typical Use:
Commercial | Private Aircraft
Inside Diameter - Millimeter:
38.1
Color:
Black