Page 1 of 2

Next

Compare
K7300-08X100

COMPARE

K7300-08X100

Description
K7300-08X100 REINFORCED VACUUM HOSE ; 1/2" IDX0.906" ODX100' CRYSTAL CLR PVC

KURIYAMA

Part # K7300-08X100

BDI # 21443431

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.906
Outside Diameter - Millimeter: 23
Other Features: Spring Steel Wire Helix | Chemical Resistant | Self Extinguishing | Non Toxic | Silicone Free | 125 PSI at 122 Deg F
Typical Use: Liquid Food Transfer | Vacuum | Water Transfer

Inside Diameter - Millimeter: 12.7
Color: Crystal Clear

Price Inventory : Available to order
Request A Price QTY
K1134-10X300

COMPARE

K1134-10X300

Description
K1134-10X300 AIR AND WATER HOSE ; POLYAIR RED 5/8"X300' REEL

KURIYAMA

Part # K1134-10X300

BDI # 24459026

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.906
Outside Diameter - Millimeter: 23
Other Features: Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 125 PSI at 122 Deg F
Typical Use: Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil

Inside Diameter - Millimeter: 15.875
Color: Red

Price Inventory : Available to order
Request A Price QTY
K1134-10X100

COMPARE

K1134-10X100

Description
K1134-10X100 AIR AND WATER HOSE ; POLYAIR RED HOSE 5/8"X100'COIL

KURIYAMA

Part # K1134-10X100

BDI # 24459024

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.906
Outside Diameter - Millimeter: 23
Other Features: Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 125 PSI at 122 Deg F
Typical Use: Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil

Inside Diameter - Millimeter: 15.875
Color: Red

Price Inventory : Available to order
Request A Price QTY
K1138-10X300

COMPARE

K1138-10X300

Description
K1138-10X300 AIR AND WATER HOSE ; POLYAIR GRAY 5/8"X300' REEL

KURIYAMA

Part # K1138-10X300

BDI # 24459062

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.906
Outside Diameter - Millimeter: 23
Other Features: Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 125 PSI at 122 Deg F
Typical Use: Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil

Inside Diameter - Millimeter: 15.875
Color: Gray

Price Inventory : Available to order
Request A Price QTY
K1136-10X100

COMPARE

K1136-10X100

Description
K1136-10X100 AIR AND WATER HOSE ; POLYAIR BLUE 5/8"X100'COIL

KURIYAMA

Part # K1136-10X100

BDI # 24459038

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.906
Outside Diameter - Millimeter: 23
Other Features: Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 125 PSI at 122 Deg F
Typical Use: Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil

Inside Diameter - Millimeter: 15.875
Color: Blue

Price Inventory : Available to order
Request A Price QTY