32MEGATECH500 100FT/CARTON
Description
32MEGATECH 500 XCTN HYDRAULIC HOSE ; MEGATECH 500 HIGH-TEMP 100FT/REL
Part # 46570205
BDI # 1104207
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.48
Outside Diameter - Millimeter:
62.992
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 18 Inch | Burst Pressure 2000 PSI
Typical Use:
Air Brake | High Temperature Transmission and Lubricating Oil System | Pressurized Hot Oil Return Line | Rotary Oil or Air Compressor Line
Inside Diameter - Millimeter:
50.8
2X100 CHEM MSTR PLUS CPE 200SD MEGAFLEX
Description
2X100 CHEM MSTR PLUS CPE 200SD MEGAFLEX ; CHEMICAL HOSE 100FT/REL
Part # 46960016
BDI # 22285037
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.48
Outside Diameter - Millimeter:
62.992
Other Features:
Bend Radius 4 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Barge | Ship | Storage Tank | Tank Truck
Inside Diameter - Millimeter:
50.8
Color:
Black
2INX100FT STEELHEAD WATER 150PSI
Description
2INX100FT STEELHEAD WATER 150PSI ; WATER HOSE 100FT/REL
Part # 31352654
BDI # 18201560
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.48
Outside Diameter - Millimeter:
62.992
Other Features:
Multiple Ply High Tensile Synthetic Textile | Bend Radius 20 Inch
Typical Use:
Heavy Duty Industrial
Inside Diameter - Millimeter:
50.8
Color:
Black
32MEGATECH500X50FT
Description
32MEGATECH 500 X50FT HYDRAULIC HOSE ; NON-RETURNABLE MEGATECH 500 50FT/REL
Part # 46570062
BDI # 1104206
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.48
Outside Diameter - Millimeter:
62.992
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 18 Inch | Burst Pressure 2000 PSI
Typical Use:
Air Brake | High Temperature Transmission and Lubricating Oil System | Pressurized Hot Oil Return Line | Rotary Oil or Air Compressor Line
Inside Diameter - Millimeter:
50.8
T505OG200X100
Description
T505OG200X100 CHEMICAL S/D HOSE ; 2"X2.68" OD GREEN XLPE
Part # T505OG200X100
BDI # 21443588
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.48
Outside Diameter - Millimeter:
62.992
Other Features:
High Tensile Textile Cords and 4 Highly Flexible Steel Helix Wire
Typical Use:
Suction and Transfer Service
Inside Diameter - Millimeter:
50.8
Color:
Green