K71EA00KS6KV2
Description
K71EA00KS6KV2 SOLENOID VALVE ; 3/8" NPT 110/120VAC
Part # K71EA00KS6KV2
BDI # 20078179
Features
Port Type:
3/8" NPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Spool | Solenoid
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Locking Manual Override
Voltage:
120 VAC