HC8320G190DC125/DCD
Description
HC8320G190DC125/DCD SOLENOID VALVE, 1/4 X 1/32 3NO BRASS 24.6/H W (SMARTCATALOG)
Part # HC8320G190DC125/DCD
BDI # 27236689
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1/32" Orifice Size | Normally Open | Class H | Battery Charging Coil
Voltage:
125 VDC
EFHC8320G186DC125DC
Description
EFHC8320G186DC125DC SOLENOID VALVE ; 1/4"X1/8" 3NC BRASS 24.6W
Part # EFHC8320G186DC125DC
BDI # 20703432
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.25 Cv Factor | 1/8" Orifice Size | Normally Closed | Direct Acting | Ambient Temperature 0 To 40 Deg C | Explosion Proof | Class H - Battery Charging Coil
Overall Length - Inch:
3.125
Voltage:
125 VDC
HC8210G022MODC125/DCD
Description
HC8210G022MODC125/DCD SOLENOID VALVE, 1-1/X 1-1/ 2NC BRASS 24.6/H W (SMARTCATALOG)
Part # HC8210G022MODC125/DCD
BDI # 27265842
Features
Port Type:
1-1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
22.5 Cv Factor | 1-1/4" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | Class H | Battery Charging Coil | Manual Operator | 18" Lead
Overall Length - Inch:
3.8
Voltage:
125 VDC
HC8320G130DC125DC
Description
HC8320G130DC125DC SOLENOID VALVE ; 1/8"X3/64" 3U BRASS 20.6W
Part # HC8320G130DC125DC
BDI # 20705604
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.06 Cv Factor | 3/64" Orifice Size | Universal Operation | Air - Inert Gas - Water - Light Oil Fluid | Class H | Battery Charging Coil | 457MM Lead Length
Overall Length - Inch:
3.283
Voltage:
125 VDC
EFHC8320G200DC125DC
Description
EFHC8320G200DC125DC SOLENOID VALVE ; 1/4"X3/32" 3U SS 24.6W
Part # EFHC8320G200DC125DC
BDI # 20703434
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.12 Cv Factor | 3/32" Orifice Size | Universal Operation | Air - Inert Gas - Water - Light Oil Fluid | Explosion Proof | Class H | Battery Charging Coil | Lead Length 457 MM
Overall Length - Inch:
3.125
Voltage:
125 VDC