35BB15 1/2 BALL BRGS HARD
Description
35BB15 1/2 BALL BRGS HARD IDLER SPRKT ; 15" TEETH 1/2" BORE DIA
Part # 35BB15 1/2 BALL BRGS HARD
BDI # 21551968
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.989
Outside Diameter - Millimeter:
50.521
Number of Rows of Teeth:
1
35NB13H 1/2
Description
35NB13H 1/2 IDLER SPROCKET ; 3/8" P 12T HT NEEDLE BRG 1/2" BORE
Part # 35NB13H 1/2
BDI # 619000
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
19.05
Other Features:
1.18 Inch Hub Diameter | 0.168 Inch Teeth Width
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.71
Length Thru Bore - Millimeter:
26.924
Other Features:
2 Inch Hub Diameter | 0.168 Inch Teeth Width | Bronze Bearing
35NB19H 1
Description
35NB19H 1 IDLER SPROCKET ; NEEDLE BEARING HARDENED TEETH
Part # 35NB19H 1
BDI # 619001
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.47
Length Thru Bore - Millimeter:
25.4
Other Features:
1.84 Inch Hub Diameter | 0.168 Inch Teeth Width
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1