80BR36 1-15/16 BRONZE BUSH
Description
80BR36 1-15/16 BRONZE BUSH SPROCKET
Part # 80BR36 1-15/16 BRONZE BUSH
BDI # 21445377
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Other Features:
Bronze Bearing
Number of Rows of Teeth:
1
Number of Teeth:
36
012-8012S SPROCKET AG
Description
TIMKEN 012-8012S SPROCKET AG
Part # 012-8012S SPROCKET AG
BDI # 1309408
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.347
Length Thru Bore - Millimeter:
15.494
Length Thru Bore - Inch:
0.61
80BB15H X 3/4IN
Description
80BB15H X 3/4IN IDLER SPROCKET ; 3/4"BORE 15T CHAIN #80
Part # 80BB15H X 3/4IN
BDI # 24734350
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Bore - Millimeter:
19.05
Number of Rows of Teeth:
1
Number of Teeth:
15
80BB19H 1-1/4 IDLER
Description
80BB19H 1-1/4 IDLER SPROCKET ; 1IN PITCH 1-1/4IN BORE 19 TEETH STEEL
Part # 80BB19H 1-1/4 IDLER
BDI # 21445376
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Bore - Millimeter:
31.75
Number of Rows of Teeth:
1
Number of Teeth:
19
HN80B13 IDLER
Description
HN80B13 IDLER ; NON-RETURNABLE 13 TEETH 80 ANSI 4.66" OD
Part # HN80B13 IDLER
BDI # 327194
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.66
Length Thru Bore - Millimeter:
31.75
Other Features:
2.625 Inch Hub Diameter | 0.575 Inch Teeth Width