Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 4

Next

Compare
HB1083 210-CC 60.90 2-3/8IN SHFT

COMPARE

HB1083 210-CC 60.90 2-3/8IN SHFT

Description
H10C21S06090 HELICAL GEAR REDUCER ; NON RETURNABLE

DODGE

Part # HB1083 210-CC 60.90 2-3/8IN SHFT

BDI # 298404

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 29.2
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 24.14
Overall Width - Inch: 16.14

Price Inventory : Available to order
Loading Price
QTY
H12C25S06643

COMPARE

H12C25S06643

Description
HB1283 250-CC 66.43 2-7/8 ; POR NON RETURNABLE

DODGE

Part # H12C25S06643

BDI # 298471

Features

Mounting Frame: 254TC/256TC
Nominal Max Input Rating: 15HP
Nominal Max Output RPM: 29.2
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 26.92
Overall Width - Inch: 18.19

Price Inventory : Available to order
Loading Price
QTY
TCR12 57.67 BS

COMPARE

TCR12 57.67 BS

Description
TCR12 57.67 MAXUM BACKS ; POR BACKSTOP REDUCER

DODGE

Part # TCR12 57.67 BS

BDI # 273889

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 200HP
Nominal Max Output RPM: 29.2
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Concentric | With Extended High Speed Shaft | Without External Backstop Assembly | Optional Cooling Fan
Mounting Method: Base Mounted
Overall Length - Inch: 55.1
Overall Width - Inch: 34.46

Price Inventory : Available to order
Loading Price
QTY
HB683 140-CC 59.91 1-5/8IN SHFT

COMPARE

HB683 140-CC 59.91 1-5/8IN SHFT

Description
H6C14S05991 HELICAL GEAR REDUCER ; INLINE SHAFT 60:1 RATIO C-FACE QUILL I/P

DODGE

Part # HB683 140-CC 59.91 1-5/8IN SHFT

BDI # 298872

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 29.2
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 15.79
Overall Width - Inch: 10.35

Price Inventory : Available to order
Loading Price
QTY
HB1083 250-CC 60.90 2-3/8IN SHFT

COMPARE

HB1083 250-CC 60.90 2-3/8IN SHFT

Description
H10C25S06090 HELICAL GEAR REDUCER ; NON RETURNABLE

DODGE

Part # HB1083 250-CC 60.90 2-3/8IN SHFT

BDI # 298417

Features

Mounting Frame: 254TC/256TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 29.2
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 24
Overall Width - Inch: 16.14

Price Inventory : Available to order
Loading Price
QTY