Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
150
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Length Thru Bore - Millimeter:
150
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
148
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Length Thru Bore - Millimeter:
148
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
LSM500BRE0528
Description
LSM500BRE0528 SPLIT CRB HOUSED UNIT ; NON-RETURNABLE
Part # LSM500BRE0528
BDI # 21956027
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
80.2
Other Features:
Single Row | Non-Expansion | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
25.75
Length Thru Bore - Millimeter:
168
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B400MEX
Description
COP.02B400MEX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # COP.02B400MEX
BDI # 20518675
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
115.9
Other Features:
Single Row | Expansion Type | Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
24.25
Length Thru Bore - Millimeter:
200
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01B1700EX
Description
COP.01B1700EX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # COP.01B1700EX
BDI # 20518377
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
76.2
Other Features:
Single Row | Expansion Type | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
22.5
Length Thru Bore - Millimeter:
140
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar