01B1900GR
Description
01B1900GR CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 19" POR
Part # 01B1900GR
BDI # 24714317
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
81
Other Features:
Single Row | Non-Expansion Type | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
24.75
Length Thru Bore - Millimeter:
144
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B420MGR
Description
02B420MGR CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 420MM POR
Part # 02B420MGR
BDI # 24714731
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
119.1
Other Features:
Single Row | Non-Expansion Type | Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
25.5
Length Thru Bore - Millimeter:
200
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B1700EX
Description
02B1700EX CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 17" POR
Part # 02B1700EX
BDI # 24714679
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
119.1
Other Features:
Single Row | Expansion Type | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
25.5
Length Thru Bore - Millimeter:
200
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B1700GR
Description
02B1700GR CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 17" POR
Part # 02B1700GR
BDI # 24714681
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
119.1
Other Features:
Single Row | Non-Expansion Type | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
25.5
Length Thru Bore - Millimeter:
200
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B420MEX
Description
02B420MEX CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 420MM POR
Part # 02B420MEX
BDI # 24714729
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
119.1
Other Features:
Single Row | Expansion Type | Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
25.5
Length Thru Bore - Millimeter:
200
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar