RAE60-XL-NPP
Description
RAE60-XL-NPP X-LIFE INSERT BALL BEARING ; NON-RETURNABLE WITH ECC LOCK COLLAR
Part # RAE60-XL-NPP
BDI # 1176719
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
24
Other Features:
Single Row
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
53.1
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
RCSMA30/65-XL-FA106
Description
RCSMA30/65-XL-FA106 X-LIFE BALL BRG ; POR NON-RETURNABLE INSERT 30MM ID
Part # RCSMA30/65-XL-FA106
BDI # 1412164
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
13
Other Features:
Single Row | Light Duty | With Inter Liner | Corrotect Coating
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Length Thru Bore - Millimeter:
26.5
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
21
Other Features:
Single Row
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
43.8
Outer Race Profile:
Cylindrical
Global Part Number GPN:
562116
Mounting Method:
Eccentric Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
21
Other Features:
Single Row | Conrad | Non Filling Slot
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
56.312
Outer Race Profile:
Cylindrical
Global Part Number GPN:
561903
Mounting Method:
Eccentric Collar
RA104-NPP
Description
RA104-NPP RADIAL INSERT BALL BRG ; 31.75MM ID 72MM OD
Part # RA104-NPP
BDI # 1176703
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
39
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar