3203U
Description
3203U INSERT ROLLER BEARING ; 2-3/16" SHAFT DIA ECCENTRIC
Part # 3203U
BDI # 18140343
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
42.164
Inch - Metric:
Inch
Outside Diameter - Inch:
3.938
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
2204UPL
Description
2204UPL INSERT ROLLER BEARING ; 2-1/4" SHAFT DIA CONCENTRIC
Part # 2204UPL
BDI # 18139522
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
42.164
Other Features:
Single Set Collar
Inch - Metric:
Inch
Outside Diameter - Inch:
3.938
Length Thru Bore - Millimeter:
84.328
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
9115U
Description
9115U INSERT ROLLER BEARING ; 1.938" BORE 1.66" WD 3.14" LTB ADPT
Part # 9115U
BDI # 18142198
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
42.164
Inch - Metric:
Inch
Outside Diameter - Inch:
3.938
Length Thru Bore - Millimeter:
79.756
Length Thru Bore - Inch:
3.14
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
2204U
Description
2204U INSERT ROLLER BEARING ; 2.25" ID X 3.94" OD X 1.66" WD CONC
Part # 2204U
BDI # 18139521
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
42.164
Other Features:
Single Set Collar
Inch - Metric:
Inch
Outside Diameter - Inch:
3.938
Length Thru Bore - Millimeter:
84.328
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
2203U78
Description
2203U78 INSERT ROLLER BEARING ; 2-3/16" SHAFT DIA CONCENTRIC
Part # 2203U78
BDI # 18139520
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
42.164
Other Features:
Single Set Collar
Inch - Metric:
Inch
Outside Diameter - Inch:
3.938
Length Thru Bore - Millimeter:
84.328
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar