500 HUB 2X1/2
Description
500 HUB 2X1/2 COUPLING HUB ; JAW COUPLING 2" BORE 4" HUB DIA SHAFT
Part # M50020016
BDI # 601719
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
4.8
Length Thru Bore - Millimeter:
41.402
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling
500 HUB 2-3/8X5/8
Description
500 HUB 2-3/8X5/8 COUPLING HUB ; 2-3/8" BORE 4" HUB DIA JAW COUPLING
Part # M50021220
BDI # 601757
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
4.8
Length Thru Bore - Millimeter:
41.402
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling
L190 2-1/8 1/2X1/4 KW
Description
L190 2-1/8 1/2X1/4 KW JAW COUPLING HUB ; 2-1/8" BORE
Part # L190 2-1/8 1/2X1/4 KW
BDI # 25181353
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling
L225 2-1/8 1/2X1/4 KW
Description
L225 2-1/8 1/2X1/4 KW JAW COUPLING HUB ; 2-1/8" BORE
Part # L225 2-1/8 1/2X1/4 KW
BDI # 25181360
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
55.372
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling
L225 2-1/8 1/2X1/4 KW
Description
L225 2-1/8 1/2X1/4 KW HUB ; 2-1/8" BORE 4-1/4" HUB DIA
Part # 68514412440
BDI # 592812
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
55.372
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling