CJ 42/55B CI 50MM KW
Description
CJ 42/55B CI 50MM KW COUPLING HUB ; 42A, 42/55B CURVE JAW
Part # CJ42/55B-HUB-PM-50MM-14X3.8MMKW
BDI # 596538
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
3.74
Length Thru Bore - Millimeter:
50.038
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95
Coupling Type:
Jaw Coupling
CJ 42 SPIDER 98A RED
Description
CJ 42 SPIDER 98A RED CPLG ELEMENT ; 3.74" OD URETHANE
Part # CJ42-SPIDER-98A RED-URE
BDI # 596551
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
3.74
Outside Diameter - Millimeter:
94.996
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type:
Jaw Coupling
Torque:
3980In-Lbs
GS 42 SPIDER 92A YELLOW
Description
GS 42 SPIDER 92A YELLOW COUPLING ELEMENT
Part # GS42-SPIDER-92A YELLOW-URE
BDI # 596819
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
3.74
Outside Diameter - Millimeter:
94.996
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Yellow
Coupling Type:
Jaw Coupling
Torque:
2345In-Lbs
GS 42 SPIDER 98A RED
Description
GS 42 SPIDER 98A RED CPLG ELEMENT
Part # GS42-SPIDER-98A RED-URE
BDI # 596820
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
3.74
Outside Diameter - Millimeter:
94.996
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type:
Jaw Coupling
Torque:
3982In-Lbs
GS42/55B HUB STL 1-1/8 DSCK
Description
GS42/55B HUB STL 1-1/8 DSCK CLAMPING HUB ; CURVED JAW 1-1/8IN BORE 42/55 SPIDER STL
Part # GS42/55B-HUB-STL-1-1/8-1/4X1/8KW-DSCK
BDI # 21562337
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.74
Length Thru Bore - Millimeter:
50.038
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Clamp
Hub Diameter - Millimeter:
95
Coupling Type:
Jaw Coupling