Page 1 of 25

Next

Compare
ML090 7/16

COMPARE

ML090 7/16

Description
ML090 7/16 JAW COUPLING HUB ; 0.438IN BORE 2-1/8" HUB DIA SHAFT

MARTIN SPROCKET & GR

Part # ML090 7/16

BDI # 609348

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.125

Length Thru Bore - Millimeter: 20.65
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.975
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
ML075 7/16 W/KW

COMPARE

ML075 7/16 W/KW

Description
ML075 7/16 W/KW JAW COUPLING HUB ; 7/16" BORE 1.75" HUB DIA .813" LTB

MARTIN SPROCKET & GR

Part # ML075 7/16 W/KW

BDI # 21975734

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.65
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L070 7/16

COMPARE

L070 7/16

Description
L070 7/16 COUPLING HUB

TB WOODS

Part # L0707/16

BDI # 983306

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal
Outside Diameter - Inch: 1.36

Length Thru Bore - Millimeter: 19.05
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | 2 Jaws | Do Not Use Bronze Insert Over 250RPM
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.544
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L090 7/16 NO KW

COMPARE

L090 7/16 NO KW

Description
L090 7/16 NO KW COUPLING HUB

TB WOODS

Part # L0907/16NK

BDI # 988624

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 20.574
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L100X7/16PB

COMPARE

L100X7/16PB

Description
L100X7/16PB JAW COUPLING HUB

DODGE

Part # L100X7/16PB

BDI # 17056259

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2.531

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.287
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY