Page 1 of 9

Next

Compare
MS225 2 5/8

COMPARE

MS225 2 5/8

Description
MS225 2 5/8 JAW COUPLING HUB ; MS SUPER SERIES RSB

MARTIN SPROCKET & GR

Part # MS225 2 5/8

BDI # 609720

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.575
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
ML225 2 5/8

COMPARE

ML225 2 5/8

Description
ML225 2 5/8 JAW COUPLING HUB ; ML UNIVERSAL SERIES RSB

MARTIN SPROCKET & GR

Part # ML225 2 5/8

BDI # 609518

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.575
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L225X2-5/8

COMPARE

L225X2-5/8

Description
L225X2-5/8 JAW COUPLING HUB

DODGE

Part # L225X2-5/8

BDI # 630345

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.575
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
ML276 2 5/8

COMPARE

ML276 2 5/8

Description
ML276 2 5/8 JAW COUPLING HUB ; 2-5/8" BORE 5" HUB OD 3.12" LTB

MARTIN SPROCKET & GR

Part # ML276 2 5/8

BDI # 21980336

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws

Mounting Method: Set Screw
Hub Diameter - Millimeter: 0
Hub Diameter - Inch: 0
Coupling Type: Jaw Coupling
Bushing Size if bushed: No Bushing

Price Inventory : Available to order
Loading Price
QTY
GF50CS X 2-5/8 HUB

COMPARE

GF50CS X 2-5/8 HUB

Description
GF50CS210H COUPLING HUB ; GO-FLEX STK

MARTIN SPROCKET & GR

Part # GF50CS 2 5/8

BDI # 24658104

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 5.92

Length Thru Bore - Millimeter: 62.484
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY