C2955 3-7/16 7/8X7/16 KW
Description
C2955 3-7/16 7/8X7/16 KW JAW CPLNG HUB ; 3-7/16IN BORE DIA STR JAW
Part # C2955-HUB-3-7/16-7/8X7/16KW
BDI # 22316330
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.12
Length Thru Bore - Millimeter:
107.95
Other Features:
Components May or May Not Intermix Among Brands | 5 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
180.848
Coupling Type:
Jaw Coupling
CJ 75/90B CI 3-3/8 7/8 KW
Description
CJ 75/90B CI 3-3/8 7/8 KW COUPLING HUB ; CURVED JAW
Part # CJ75/90B-HUB-CI-3-3/8-7/8X7/16KW
BDI # 19073922
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.31
Length Thru Bore - Millimeter:
85.09
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
160.274
Coupling Type:
Jaw Coupling
C285 3-3/8 7/8X7/16 KW
Description
C285 3-3/8 7/8X7/16 KW COUPLING HUB
Part # C285-HUB-3-3/8-7/8X7/16KW
BDI # 595636
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
165.1
Coupling Type:
Jaw Coupling
QF250X3-3/8
Description
QF250X3-3/8 COUPLING HUB ; NON-RETURNABLE ELASTOMERIC
Part # QF250X3-3/8
BDI # 20395918
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.48
Length Thru Bore - Millimeter:
78.74
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
147.1
Coupling Type:
Jaw Coupling
C295 3-3/8 7/8X7/16 KW
Description
C295 3-3/8 7/8X7/16 KW COUPLING HUB
Part # C295-HUB-3-3/8-7/8X7/16KW
BDI # 595556
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.12
Length Thru Bore - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
158.75
Coupling Type:
Jaw Coupling