GF40CS X 2-1/8 HUB
Description
GF40CS 2 1/8 COUPLING HUB ; GO-FLEX STK
Part # GF40CS 2 1/8
BDI # 24658062
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.49
Length Thru Bore - Millimeter:
54.864
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
89.4
Coupling Type:
Jaw Coupling
L225 2-1/8 1/2X1/4 KW
Description
L225 2-1/8 1/2X1/4 KW HUB ; 2-1/8" BORE 4-1/4" HUB DIA
Part # 68514412440
BDI # 592812
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
55.372
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling
L190 2-1/8 1/2X1/4 KW
Description
L190 2-1/8 1/2X1/4 KW HUB ; 2-1/8" BORE 4" HUB DIA
Part # 68514412305
BDI # 592779
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.37
Length Thru Bore - Millimeter:
45.974
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
81.026
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.49
Length Thru Bore - Millimeter:
54.864
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
89.4
Coupling Type:
Jaw Coupling