Page 1 of 4

Next

Compare
113640.00

COMPARE

113640.00

Description
113640.00 PUMP AC MOTOR ; 1-1/2HP 3600 RPM 1PH 56J TEFC

LEESON

Part # 113640.00

BDI # 20180828

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.86
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 17/8.5 Ampere | 2 Poles | Jet Pump
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
113958.00

COMPARE

113958.00

Description
113958.00 JET PUMP MOTOR ; 1-1/2HP 3450RPM 56 115/208-230V 1PH 60HZ

LEESON

Part # 113958.00

BDI # 20180827

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 17/8.5 Ampere | 2 Poles | Jet Pump
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
J064A;056T34F99018

COMPARE

J064A;056T34F99018

Description
056T34F99018 PUMP AC MOTOR ; 1.5HP 3600RPM 56J TEFC 208230/460V 3PH

LEESON

Part # J064A

BDI # 21537243

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4.2-4/2 Ampere | 2 Poles | Jet Pump
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
MST1152.00

COMPARE

MST1152.00

Description
MST1152 AC MOTOR ; 1.5 HP 3450 230 8.8A ODP 56J

LEESON

Part # MST1152

BDI # 557644

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.89
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Pump Motor
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY
JSL625A

COMPARE

JSL625A

Description
JSL625A JET PUMP MOTOR ; 1.5HP 3450RPM 1PH 60HZ 3524L N

BALDOR-RELIANCE

Part # JSL625A

BDI # 129244

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 14.44
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Pump Motor
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY