C1463;5KC33MN2889X
Description
5KC33MN2889X JET PUMP MOTOR ; 3/4HP 3450RPM DP 56J 1/60/115/230V
Part # C1463
BDI # 20183277
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 11.6 Ampere | 2 Poles | Jet Pump
Mounting Method:
Rigid
JSM3111
Description
JSM3111 JET PUMP MOTOR ; .75HP 3450RPM 3PH 60HZ 56YZ 3416M OPEN F
Part # JSM3111
BDI # 129247
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.4
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Pump Motor
Mounting Method:
Square Face
CJL1307A
Description
CJL1307A JET PUMP MOTOR ; .75HP 1725RPM 1PH 60HZ 56J 3520L OPEN F1
Part # CJL1307A
BDI # 126040
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Pump Motor
Mounting Method:
Foot Mounted
JL3506A
Description
JL3506A JET PUMP MOTOR ; .75HP 3450RPM 1PH 60HZ 56J 3424L TEFC F1
Part # JL3506A
BDI # 129014
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.29
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Pump Motor
Mounting Method:
Footless
JM3112
Description
JM3112 JET PUMP MOTOR ; .75HP 1725RPM 3PH 60HZ 56J 3420M OPEN F1
Part # JM3112
BDI # 129032
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.34
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Pump Motor
Mounting Method:
C-Face